Order Entry
Austria
Orders LinkContactUsLinkComponent
Tanks, rectangular, with cover, Nalgene®

Tanks, rectangular, with cover, Nalgene®

38 L, 450×300×300 mm
Catalog # 216-1914
   Low Manufacturing Impact
Tanks, rectangular, with cover, Nalgene®
Catalog # 216-1914
   Low Manufacturing Impact
Tanks, rectangular, with cover, Nalgene®
Tanks, rectangular, with cover, Nalgene®

38 L, 450×300×300 mm

Price
332,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These heavy-duty rectangular LLDPE tanks with cover can withstand most acid, alcohols and bases. Tanks feature stepped flange at top provides reinforcement and grip for lifting.

  • Impact- and abrasion-resistant
  • Molded as one piece, no seams
  • Nominal wall thickness is 3,97 mm
  • Stepped flange at top provides reinforcement and grip for lifting
  • Not autoclavable
Specifications
  • Capacity:
    38 L
  • W×D×H:
    450×300×300 mm
  • Cat. No.:
    216-1914
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact