Tanks, rectangular, with cover, Nalgene®
20 L, 360×250×250 mm
Catalog # 216-1912
Supplier: Thermo Fisher Scientific
Tanks, rectangular, with cover, Nalgene®
Catalog # 216-1912
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These heavy-duty rectangular LLDPE tanks with cover can withstand most acid, alcohols and bases. Tanks feature stepped flange at top provides reinforcement and grip for lifting.
- Impact- and abrasion-resistant
- Molded as one piece, no seams
- Nominal wall thickness is 3,97 mm
- Stepped flange at top provides reinforcement and grip for lifting
- Not autoclavable
Specifications
- Capacity:20 L
- W×D×H:360×250×250 mm
- Cat. No.:216-1912
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



