Order Entry
Austria
Orders LinkContactUsLinkComponent
Cylindrical separating funnels

Cylindrical separating funnels

500 ml, 29/32 NS, 10 ml
Catalog # 527-1124
Supplier:   Lenz Laborglas
Cylindrical separating funnels
Catalog # 527-1124
Supplier:  Lenz Laborglas
Cylindrical separating funnels
Cylindrical separating funnels

500 ml, 29/32 NS, 10 ml

Price
82,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass, with NS-PE stopper.

With socket and plain stem. Available with interchangeable solid glass key or alternatively PTFE key for grease-free performance. With graduation.

Documents

Specifications
  • Socket size:
    29/32 NS
  • Capacity:
    500 ml
  • Division:
    10 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.