Flasks, Erlenmeyer, with standard ground joint
300 ml, 156 mm, 87 mm, 29/32 NS
Catalog # 201-1116
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Volume graduations and labelling area.
DIN 12387 (except Cat. No. 201-1114, 201-1122, 201-0318, 201-1116 and 271-1126)
: DIN 12387 (except Cat. No. 201-1114, 201-1122, 201-0318, 201-1116 and 271-1126)
Dokumente
BSE TSE Glass Columns
BSE/TSE-Zertifikate
Specifications
- Ext.Ø:87 mm
- Socket size:29/32 NS
- Capacity:300 ml
- Height:156 mm
- Seq:25



