Dewar flasks, type GSS
Dewar flask GSS 2000
Catalog # 478-5434
Supplier: KGW
Jump to:
Product Details & Documents
Dewar flasks in stainless steel for storage and transport of liquid nitrogen, dry ice and other coolants. They are vacuum insulated and have a temperature range from −200 to +200 °C.
- With side grip and transport handle (except model GSS 500)
Specifications
- Description:Dewar flask GSS 2000
- Seq:04
- Cat. No.:478-5434
- Int.Ø:100 mm
- Capacity:2 L
- Int. height:285 mm
- Model:GSS 2000
- Temperature range:−200...+200 °C
- Daily evaporation:1,1 L
- Ext.Ø:122 mm
- Overall height:312 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



