Order Entry
Austria
Orders LinkContactUsLinkComponent
Dewar carrying flasks, type B and B-E | Avantor

Dewar carrying flasks, type B and B-E

Dewar carrying flask 28 B (blue coated metal cover)
Catalog # 478-4303
Supplier:   KGW
Dewar carrying flasks, type B and B-E
Catalog # 478-4303
Supplier:  KGW
Dewar carrying flasks, type B and B-E
Dewar carrying flasks, type B and B-E

Dewar carrying flask 28 B (blue coated metal cover)

Price
412,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Silvered borosilicate glass, blue coated metal protective covering (B) or stainless steel (B-E). For storage and transport of liquid nitrogen, dry ice and temperature-sensitive goods.

  • Robust design
  • Included insulated lid held by two spring clips
  • With aluminium handle

Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.

Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.

Dokumente

Specifications
  • Description:
    Dewar carrying flask 28 B (blue coated metal cover)
  • Seq:
    6
  • Cat. No.:
    478-4303
  • Int.Ø:
    138 mm
  • Capacity:
    3 L
  • Int. height:
    230 mm
  • Model:
    28 B
  • Temperature range:
    −200...+200 °C
  • Daily evaporation:
    1,6 L
  • Ext.Ø:
    160 mm
  • Overall height:
    305 mm
Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.