Order Entry
Austria
Orders LinkContactUsLinkComponent
Dewar carrying flasks, type B and B-E

Dewar carrying flasks, type B and B-E

Dewar carrying flask 27 B (blue coated metal cover)
Catalog # 478-4302
Supplier:   KGW
Dewar carrying flasks, type B and B-E
Catalog # 478-4302
Supplier:  KGW
Dewar carrying flasks, type B and B-E
Dewar carrying flasks, type B and B-E

Dewar carrying flask 27 B (blue coated metal cover)

Price
335,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Silvered borosilicate glass, blue coated metal protective covering (B) or stainless steel (B-E). For storage and transport of liquid nitrogen, dry ice and temperature-sensitive goods.

  • Robust design
  • Included insulated lid held by two spring clips
  • With aluminium handle

Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.

Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.

Documents

Specifications
  • Description:
    Dewar carrying flask 27 B (blue coated metal cover)
  • Seq:
    3
  • Cat. No.:
    478-4302
  • Int.Ø:
    138 mm
  • Capacity:
    2 L
  • Int. height:
    170 mm
  • Model:
    27 B
  • Temperature range:
    −200...+200 °C
  • Daily evaporation:
    1,9 L
  • Ext.Ø:
    160 mm
  • Overall height:
    245 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.