Buckets
Without spout, White, 10 L, 253 mm, 279 mm
216-1534
: Kautex
HDPE, with graduation.
- Rustproof handle
- Thick-walled
- Sturdy
- Suitable for food
- Halal certified
Industrial and laboratory buckets are available with and without spout. Plastic coated steel handle. Builder’s buckets are dark grey with a rustproof handle. All buckets are thick-walled and very stable for a long working life and with graduated litre scale on the inside.
- Capacity:10 L
- Colour:White
- Description:Without spout
- Height:279 mm
- Ø:253 mm



