Order Entry
Austria
Orders LinkContactUsLinkComponent
Test tubes

Test tubes

5 ml, 75 mm, 12 mm, PS, Cylindrical
Catalog # 212-0220
Supplier:   KARTELL
Test tubes
Catalog # 212-0220
Supplier:  KARTELL
Test tubes
Test tubes

5 ml, 75 mm, 12 mm, PS, Cylindrical

Price
48,70 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PS, transparent or PP, translucent.

  • PS: Good thermal and chemical resistance
  • PP: Excellent thermal and chemical resistance, autoclavable
  • Robust, economical

Universal tubes for a wide range of applications.

Specifications
  • Ext.Ø:
    12 mm
  • Type:
    Cylindrical
  • Capacity:
    5 ml
  • Length:
    75 mm
  • Material:
    PS
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.