Order Entry
Austria
Orders LinkContactUsLinkComponent
Test tubes

Test tubes

10 ml, 105 mm, 16 mm, PS, Conical
Catalog # 212-6110
Supplier:   KARTELL
Test tubes
Catalog # 212-6110
Supplier:  KARTELL
Test tubes
Test tubes

10 ml, 105 mm, 16 mm, PS, Conical

Price
191,00 €
Log in for availability
1 * 2.000 ST
Product Details & Documents

PS, transparent or PP, translucent.

  • PS: Good thermal and chemical resistance
  • PP: Excellent thermal and chemical resistance, autoclavable
  • Robust, economical

Universal tubes for a wide range of applications.

Specifications
  • Ext.Ø:
    16 mm
  • Type:
    Conical
  • Capacity:
    10 ml
  • Length:
    105 mm
  • Material:
    PS
  • Seq:
    07