Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample containers, with snap-on lids

Sample containers, with snap-on lids

35,0 ml, 31,0 mm, 74,5 mm
Catalog # 216-3144
Supplier:   KARTELL
Sample containers, with snap-on lids
Catalog # 216-3144
Supplier:  KARTELL
Sample containers, with snap-on lids
Sample containers, with snap-on lids

35,0 ml, 31,0 mm, 74,5 mm

Price
53,30 €
Log in for availability
1 * 50 ST
Product Details & Documents

LDPE, translucent.

  • Good chemical resistance
  • Heat resistant up to 80 °C
  • Light and sturdy design

With attached snap-on lid. The lid snaps easily into place with light pressure. Flat base.

Specifications
  • Ext.Ø:
    31,0 mm
  • Capacity:
    35,0 ml
  • Height:
    74,5 mm
  • Seq:
    11
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.