Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample containers, with snap-on lids

Sample containers, with snap-on lids

2,5 ml, 14,0 mm, 31,5 mm
Catalog # 216-3134
Supplier:   KARTELL
Sample containers, with snap-on lids
Catalog # 216-3134
Supplier:  KARTELL
Sample containers, with snap-on lids
Sample containers, with snap-on lids

2,5 ml, 14,0 mm, 31,5 mm

Price
35,30 €
Log in for availability
1 * 100 ST
Product Details & Documents

LDPE, translucent.

  • Good chemical resistance
  • Heat resistant up to 80 °C
  • Light and sturdy design

With attached snap-on lid. The lid snaps easily into place with light pressure. Flat base.

Specifications
  • Ext.Ø:
    14,0 mm
  • Capacity:
    2,5 ml
  • Height:
    31,5 mm
  • Seq:
    04