Order Entry
Austria
Orders LinkContactUsLinkComponent
Dishes, crystallising

Dishes, crystallising

100 ml, 54,48 mm, 64 mm
Catalog # KART639
Supplier:   KARTELL
Dishes, crystallising
Catalog # KART639
Supplier:  KARTELL
Dishes, crystallising
Dishes, crystallising

100 ml, 54,48 mm, 64 mm

Price
65,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Crystallising dishes, made of PTFE.

  • Chemical, mechanical and heat resistance
  • Used safely for continuous service from −270 up to +250 °C

Suitable for dissolutions, digestions with acids and corrosive agents and suitable for food stuffs.

Specifications
  • Ext.Ø:
    64 mm
  • Capacity:
    100 ml
  • Height:
    54,48 mm