Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Cooling Boxes

32 l, 280×450×380 mm (ext); 230×400×320 mm (int)
  478-0213
 :   KARTELL
Cooling Boxes
  478-0213
 :  KARTELL
Cooling Boxes
Cooling Boxes

32 l, 280×450×380 mm (ext); 230×400×320 mm (int)

 
197,00 €
   
1 * 1 ST
 

Cooling boxes are low temperature containers made of high impact polystyrene material, thermally isolated by means of a polyurethane isolating jacket.

  • Non-toxic
  • 100% food safe

 : Cooling block is available for cooling boxes.

 
  • Capacity:
    32 l
  • Dimensions:
    280×450×380 mm (ext); 230×400×320 mm (int)
Accessories

 

  •  
    Description
    Capacity
    W×D×H
     
     
  • KART3707
    HDPE cooling block for Kartell Frigo box
    500 ml
    17,5×9×3 cm
       
    1 * 1 ST - 9,30 €