Cooling Boxes
25 l, Dark anthracite, 230×400×390 mm (ext); 180×350×375 mm (int)
Catalog # 478-0212
Supplier: KARTELL
Jump to:
Product Details & Documents
Cooling boxes are low temperature containers made of high impact polystyrene material, thermally isolated by means of a polyurethane isolating jacket.
- Non-toxic
- 100% food safe
Delivery information: Cooling block is available for cooling boxes.
Specifications
- Capacity:25 l
- Colour:Dark anthracite
- Dimensions:230×400×390 mm (ext); 180×350×375 mm (int)
Accessories
Product Information
- Catalog #CapacityW×D×HAvailabilityPrice
- HDPE cooling block for Kartell Frigo boxHDPE cooling block for Kartell Frigo boxKART3707500 ml17,5×9×3 cmLog in for availability1 * 1 ST - 9,30 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



