Slide boxes
Grey, PS, 25, 83×98×38 mm
631-9140
: KARTELL
High impact resistant slide boxes with removable lids.
- Well spaced slots for easy handling of slides
- Numbering for cross reference with corresponding index card
- Locating lugs so boxes can be stacked
W×D×H: 83×98×38 mm (for 25); 97×230×35 mm (for 50); 280×230×35 mm (for 100)
- No. of slides:25
- Colour:Grey
- Material:PS
- W×D×H:83×98×38 mm



