Order Entry
Austria
Orders LinkContactUsLinkComponent
Volumetric flasks, class B

Volumetric flasks, class B

500 ml, 19/26, 0,50 ± ml
Catalog # 612-3009
Supplier:   KARTELL
Volumetric flasks, class B
Catalog # 612-3009
Supplier:  KARTELL
Volumetric flasks, class B
Volumetric flasks, class B

500 ml, 19/26, 0,50 ± ml

Price
37,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

PMP (TPX®), transparent, with stopper.

  • Autoclavable
  • For working temperatures up to +170 °C
  • With NS stoppers
Specifications
  • NS:
    19/26
  • Capacity:
    500 ml
  • Tolerance:
    0,50 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.