Order Entry
Austria
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

250 ml, 95 mm, 71 mm, 10 ml
Catalog # 213-1634
Supplier:   KARTELL
Beakers, low form
Catalog # 213-1634
Supplier:  KARTELL
Beakers, low form
Beakers, low form

250 ml, 95 mm, 71 mm, 10 ml

Price
6,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, highly translucent.

  • Good chemical resistance
  • Resistant to heat up to 121 °C (for 20 minutes), prolonged use at 100 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and easy to read blue graduations.

ISO 7056

Certifications: ISO 7056.

Specifications
  • Ext.Ø:
    71 mm
  • Graduation Interval:
    10 ml
  • Capacity:
    250 ml
  • Height:
    95 mm
  • Seq:
    04