Order Entry
Austria
Orders LinkContactUsLinkComponent
Funnels with extra-long stem

Funnels with extra-long stem

143 mm, 8 mm, 78,5 mm
Catalog # 221-1861
Supplier:   KARTELL
Funnels with extra-long stem
Catalog # 221-1861
Supplier:  KARTELL
Funnels with extra-long stem
Funnels with extra-long stem

143 mm, 8 mm, 78,5 mm

Price
12,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, transparent.

  • Inner ribs to accelerate the filtration process
  • Very good chemical resistance, autoclavable
  • Suitable for use with standard filter papers

With inner ribs for rapid filtration. Cone angle 60°.

Documents

Specifications
  • Funnel O-Ø:
    78,5 mm
  • Stem O-Ø:
    8 mm
  • Stem length:
    143 mm