Order Entry
Austria
Orders LinkContactUsLinkComponent
Funnels, analytical

Funnels, analytical

230 mm, 115 mm, 14 mm, 150 mm
Catalog # 221-1818
Supplier:   KARTELL
Funnels, analytical
Catalog # 221-1818
Supplier:  KARTELL
Funnels, analytical
Funnels, analytical

230 mm, 115 mm, 14 mm, 150 mm

Price
10,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, translucent.

  • Inner ribs at an angle of 58° to accelerate the filtering process
  • Outer ribs prevent air from being trapped under the filter paper
  • Autoclavable

With inner and outer ribs. Cone angle 60°.

Documents

Specifications
  • Funnel O-Ø:
    150 mm
  • Length:
    230 mm
  • Stem O-Ø:
    14 mm
  • Stem length:
    115 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.