Funnels, analytical
127 mm, 69 mm, 10 mm, 81 mm
Artikelnr. 221-1815
Anbieter: KARTELL
Jump to:
Product Details & Documents
PP, translucent.
- Inner ribs at an angle of 58° to accelerate the filtering process
- Outer ribs prevent air from being trapped under the filter paper
- Autoclavable
With inner and outer ribs. Cone angle 60°.
Documents
KART155_TDS_EN
Datasheet
Specifications
- Funnel O-Ø:81 mm
- Length:127 mm
- Stem O-Ø:10 mm
- Stem length:69 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



