Order Entry
Austria
Orders LinkContactUsLinkComponent
Volumetric flasks, class B

Volumetric flasks, class B

1000 ml, 19/26, 325 mm
Catalog # 612-3005
Supplier:   KARTELL
Volumetric flasks, class B
Catalog # 612-3005
Supplier:  KARTELL
Volumetric flasks, class B
Volumetric flasks, class B

1000 ml, 19/26, 325 mm

Price
29,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, translucent, with PE stopper.

  • Narrow neck with no meniscus for easy reading
  • Calibrated gravimetrically at +20 °C
  • Autoclavable, chemically non absorbent, non wetting surface
Specifications
  • NS:
    19/26
  • Capacity:
    1000 ml
  • Height:
    325 mm