Order Entry
Austria
Orders LinkContactUsLinkComponent
Volumetric flasks, class B

Volumetric flasks, class B

50 ml, 14/23, 143 mm
Catalog # 612-3001
Supplier:   KARTELL
Volumetric flasks, class B
Catalog # 612-3001
Supplier:  KARTELL
Volumetric flasks, class B
Volumetric flasks, class B

50 ml, 14/23, 143 mm

Price
15,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, translucent, with PE stopper.

  • Narrow neck with no meniscus for easy reading
  • Calibrated gravimetrically at +20 °C
  • Autoclavable, chemically non absorbent, non wetting surface
Specifications
  • NS:
    14/23
  • Capacity:
    50 ml
  • Height:
    143 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.