Temperature data loggers
T: –40…+150 °C Ext., T: ±0,5 °C (–25…+50 °C); ±1,0 °C (–40…+70 °C); ±2,0 °C(70...150 °C), T: 0,1 °C
Product Details & Documents
These data loggers measure both humidity and temperature when monitoring food in storage, transit or processing as well as pharmaceutical and general industrial applications.
- Large memory capacity and single button control
- Ability to log over multiple periods
- Windows™ based evolution software for fast data download and analysis
- LED indication of active logging and temperature or humidity alarm conditions
- LCD displays on selected models for instant checks on current readings and alarms
- Additional beeper warning of temperature and humidity alarm conditions
Models with thermistor sensors offer highest accuracy. K or T-Type thermocouples provide a wide measurement range. With the addition of the N2000BOX, the N2012 can measure up to five separate channels with a single logger using four external probes and one internal sensor. With the N2000ADP/K, the N2014 can measure up to four channels using three external thermocouple probes and one internal sensor.
Certifications: Tough, moulded cases, dust and waterproof to IP67 standards; BS EN 60529; IEC 529 certified.
Specifications
- Range:T: –40…+70 °C Int.;
T: –40…+150 °C Ext. - Resolution:T: 0,1 °C
- Description:Temperature data logger with one internal and four external temperature sensors
- Seq:02
- Accuracy:T: ±0,5 °C (–25…+50 °C); ±1,0 °C (–40…+70 °C); ±2,0 °C(70...150 °C)
- Cat. No.:COMAN2012
- Battery life:5 years
- Recording intervals:1 s - 99 hr
- Response time:T90, 15 - 30 min
- Data memory - No. of readings:16000
- W×D×H:88×80×35 mm
- Batteries:1×AA size, 3,6 V lithium battery
- Display:LCD
- Sensor:Thermistor
Accessories
Product Information
- Catalog #AvailabilityPrice
- EV logger software, professional version
Product Information
- Catalog #AvailabilityPrice
- Type-K adaptor for data logger, N2014
Product Information
- Catalog #AvailabilityPrice
- EV logger software, general version
Product Information
- Catalog #AvailabilityPrice
- Type-T adaptor for data logger, N2014
Product Information
- Catalog #AvailabilityPrice
- USB computer interface
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



