Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Density hydrometers

Hydrometer 11, 1,300 - 1,360 g/cm³, 0,001 g/cm³, 160 mm
  AMARH800024
 :   Amarell
Density hydrometers
  AMARH800024
 :  Amarell
Density hydrometers
Density hydrometers

Hydrometer 11, 1,300 - 1,360 g/cm³, 0,001 g/cm³, 160 mm

 
33,80 €
   
1 * 1 ST
 

General purpose hydrometers for density areas.

  • Paper scale and shot weighted body
  • Hydrometer accuracy ±1 scale division
  • Thermometer inside the hydrometer body

Used in laboratories and industry.

 
  • Description:
    Hydrometer 11
  • Length:
    160 mm
  • Seq:
    12
  • Division:
    0,001 g/cm³
  • Range:
    1,300 - 1,360 g/cm³