Order Entry
Austria
Orders LinkContactUsLinkComponent
Internal thread cryogenic vials

Internal thread cryogenic vials

Self standing, 1,20 ml, Conical bottom, Yes, Orange
Catalog # 734-1834
   Low Manufacturing Impact
Supplier:   Corning
Internal thread cryogenic vials
Catalog # 734-1834
Supplier:  Corning
   Low Manufacturing Impact
Internal thread cryogenic vials
Internal thread cryogenic vials

Self standing, 1,20 ml, Conical bottom, Yes, Orange

Price
360,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

These vials are manufactured from polypropylene to withstand temperatures down to –196 °C.

  • Black graduations with large marking spot
  • Vials have a silicone washer for a secure seal
  • 2 ml self-standing vials are available in five cap colors.
  • Vials may be color coded with inserts
  • Free foam rack with each case
  • RNase-/DNase-free
  • Sterile
  • Nonpyrogenic

Self-standing vials have a special base design allowing them to be locked into cryogenic rack and tray (Cat. No. 431131) for single-handed manipulation.

Caution: Do not use cryogenic vials for storage in the liquid phase of liquid nitrogen. Only store vials in the vapor phase above the liquefied gas. Always use appropriate safety equipment when removing vials from cryogenic storage.

Specifications
  • Cap included:
    Yes
  • Capacity:
    1,20 ml
  • Description:
    Self standing
  • Seq:
    03
  • Cap colour:
    Orange
  • Base:
    Conical bottom
  • Cat. No.:
    734-1834
  • Environmental certification:
    I-RECs, ISO 14001 - Reynosa
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.