Order Entry
Austria
Orders LinkContactUsLinkComponent
Baumé hydrometers

Baumé hydrometers

20 - 30 °Bé, 0,1, 280 mm
Catalog # 614-0538
Supplier:   Amarell
Baumé hydrometers
Catalog # 614-0538
Supplier:  Amarell
Baumé hydrometers
Baumé hydrometers

20 - 30 °Bé, 0,1, 280 mm

Price
29,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose Baumé hydrometers with or without thermometer.

  • Reference temperature of 15 °C
  • Paper scale with visible print
  • Shot weighted body

Colourless round capillary with red or blue filling.

Specifications
  • Length:
    280 mm
  • Seq:
    15
  • Division:
    0,1
  • Range:
    20 - 30 °Bé