Baumé hydrometers
0 - 10 °Bé, 1, 220 mm
Catalog # 614-0535
Supplier: Amarell
Jump to:
Product Details & Documents
General purpose Baumé hydrometers with or without thermometer.
- Reference temperature of 15 °C
- Paper scale with visible print
- Shot weighted body
Colourless round capillary with red or blue filling.
Specifications
- Length:220 mm
- Seq:04
- Division:1
- Range:0 - 10 °Bé



