Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Density hydrometers

Hydrometer, 0,700 - 2,000 g/cm³, 0,02 g/cm³, 280 - 350 mm
Catalog # 614-0531
Supplier:   Amarell
Density hydrometers
Catalog # 614-0531
Supplier:  Amarell
Density hydrometers
Density hydrometers

Hydrometer, 0,700 - 2,000 g/cm³, 0,02 g/cm³, 280 - 350 mm

Price
38,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose hydrometers for density areas.

  • Paper scale and shot weighted body
  • Hydrometer accuracy ±1 scale division
  • Thermometer inside the hydrometer body

Used in laboratories and industry.

Specifications
  • Description:
    Hydrometer
  • Length:
    280 - 350 mm
  • Seq:
    84
  • Division:
    0,02 g/cm³
  • Range:
    0,700 - 2,000 g/cm³