Density hydrometers
Hydrometer, 1,200 - 1,400 g/cm³, 0,002 g/cm³, 280 mm
Artikelnr. AMARH801366
Anbieter: Amarell
Jump to:
Product Details & Documents
General purpose hydrometers for density areas.
- Paper scale and shot weighted body
- Hydrometer accuracy ±1 scale division
- Thermometer inside the hydrometer body
Used in laboratories and industry.
Specifications
- Description:Hydrometer
- Length:280 mm
- Seq:73
- Division:0,002 g/cm³
- Range:1,200 - 1,400 g/cm³



