Order Entry
Austria
Orders LinkContactUsLinkComponent
Hydrometer cylinders

Hydrometer cylinders

1000 ml, 65 mm, 440 mm, Hydrometer cylinder on foot with spout
Catalog # AMARH860812
Supplier:   Amarell
Hydrometer cylinders
Catalog # AMARH860812
Supplier:  Amarell
Hydrometer cylinders

1000 ml, 65 mm, 440 mm, Hydrometer cylinder on foot with spout

Price
53,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hydrometer cylinders on foot with spout.

Specifications
  • Capacity:
    1000 ml
  • Description:
    Hydrometer cylinder on foot with spout
  • Seq:
    03
  • I-height:
    440 mm
  • Int.Ø:
    65 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.