Soil hydrometers
Soil hydrometer, −5 − +60 g/l, 1000 g/l, 280 mm
Catalog # ALLA3470FC06068QP
Supplier: Alla France
Jump to:
Product Details & Documents
Soil hydrometers for specific gravity (SG) measurements.
- Medium surface tension (55 mN/m)
- Reading below meniscus
Certifications: ASTM E100 D422 - A2LA traceable.
Ordering information: EU traceable calibration certificate or EO official calibration certificate available on request.
Specifications
- Description:Soil hydrometer
- Length:280 mm
- Seq:02
- Division:1000 g/l
- Range:−5 − +60 g/l
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



