Standard hydrometers, M100
M100, 1,000 - 1,100 g/ml, 0,002 g/ml, 250 mm
Catalog # 614-1634
Supplier: Alla France
Jump to:
Product Details & Documents
These specific gravity hydrometers are marked with reference norms, calibration temperature, surface tension, individual and serial numbers.
- Reading below the meniscus
- Calibration temperature of 15 °C
- Benchmark on the stem to show any movement of the scale
Calibrated according to the following tensions:
0,600 to 1,000 Sp.Gr.= 16 to 35 mN/m (low tension)
1,000 to 1,300 Sp.Gr.= 55 mN/m (medium tension)
Certifications: ISO 650.
Ordering information: 'EU' Traceable Calibration Certificate or 'EO' Official Calibration Certificate is available on request. Includes a Traceability and Conformity Certificate.
Dokumente
Specifications
- Length:250 mm
- Seq:05
- Division:0,002 g/ml
- Model:M100
- Range:1,000 - 1,100 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



