Order Entry
Austria
Orders LinkContactUsLinkComponent
Hydrometers

Hydrometers

Hydrometer, 1,500 – 2,000 SG, 0,005 SG, 235 mm, Glass
Catalog # ALLA3052FG150/60QP
Supplier:   Alla France
Hydrometers
Catalog # ALLA3052FG150/60QP
Supplier:  Alla France
Hydrometers
Hydrometers

Hydrometer, 1,500 – 2,000 SG, 0,005 SG, 235 mm, Glass

Price
47,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Glass hydrometer calibrated at 60 °F (15,56 °C).

  • Graduated in specific gravity (SG)
  • Reading below meniscus

Packaging: In a plastic case.

Services: Other temperatures of calibration upon request.

Specifications
  • Description:
    Hydrometer
  • Length:
    235 mm
  • Material:
    Glass
  • Seq:
    04
  • Division:
    0,005 SG
  • Range:
    1,500 – 2,000 SG
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.