Order Entry
Austria
Orders LinkContactUsLinkComponent
Hydrometers

Hydrometers

Hydrometer, 0,650 – 1,000 SG, 0,01 SG, 290 mm, Glass
Catalog # ALLA3006TB070/60QP
Supplier:   Alla France
Hydrometers
Catalog # ALLA3006TB070/60QP
Supplier:  Alla France
Hydrometers
Hydrometers

Hydrometer, 0,650 – 1,000 SG, 0,01 SG, 290 mm, Glass

Price
49,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Glass hydrometer calibrated at 60 °F (15,56 °C).

  • Graduated in specific gravity (SG)
  • Reading below meniscus

Packaging: In a plastic case.

Services: Other temperatures of calibration upon request.

Specifications
  • Description:
    Hydrometer
  • Length:
    290 mm
  • Material:
    Glass
  • Seq:
    03
  • Division:
    0,01 SG
  • Range:
    0,650 – 1,000 SG