Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample dippers

Sample dippers

Sampling dipper with reinforced rim and spout, PTFE/steel, 125 mm, 80 mm, 500 ml
Catalog # BRND90454
Supplier:   Brand
Sample dippers
Catalog # BRND90454
Supplier:  Brand
Sample dippers
Sample dippers

Sampling dipper with reinforced rim and spout, PTFE/steel, 125 mm, 80 mm, 500 ml

Price
218,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sampling dipper with reinforced rim and spout.

  • PTFE handle with steel core

Optional extension rod for increased handle length.

Specifications
  • Ø:
    80 mm
  • Capacity:
    500 ml
  • Description:
    Sampling dipper with reinforced rim and spout
  • Length:
    125 mm
  • Material:
    PTFE/steel
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Extension rod for sampling device, 600 mm
    Extension rod for sampling device, 600 mm
    BRND90470
    Log in for availability
    1 * 1 ST - 111,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.