Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample dippers

Sample dippers

Sampling dipper with reinforced rim and spout, PTFE/steel, 95 mm, 70 mm, 250 ml
Catalog # BRND90448
Supplier:   Brand
Sample dippers
Catalog # BRND90448
Supplier:  Brand
Sample dippers
Sample dippers

Sampling dipper with reinforced rim and spout, PTFE/steel, 95 mm, 70 mm, 250 ml

Price
188,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sampling dipper with reinforced rim and spout.

  • PTFE handle with steel core

Optional extension rod for increased handle length.

Specifications
  • Ø:
    70 mm
  • Capacity:
    250 ml
  • Description:
    Sampling dipper with reinforced rim and spout
  • Length:
    95 mm
  • Material:
    PTFE/steel
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Extension rod for sampling device, 600 mm
    Extension rod for sampling device, 600 mm
    BRND90470
    Log in for availability
    1 * 1 ST - 111,00 €