Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Sample dippers

Sampling dipper with reinforced rim and spout, PTFE/steel, 65 mm, 55 mm, 100 ml
  BRND90438
 :   Brand
Sample dippers
  BRND90438
 :  Brand
Sample dippers
Sample dippers

Sampling dipper with reinforced rim and spout, PTFE/steel, 65 mm, 55 mm, 100 ml

 
154,00 €
   
1 * 1 ST
 

Sampling dipper with reinforced rim and spout.

  • PTFE handle with steel core

Optional extension rod for increased handle length.

 
  • Ø:
    55 mm
  • Capacity:
    100 ml
  • Description:
    Sampling dipper with reinforced rim and spout
  • Length:
    65 mm
  • Material:
    PTFE/steel
Accessories

 

  •  
    Description
     
     
  • BRND90470
    Extension rod for sampling device, 600 mm
       
    1 * 1 ST - 111,00 €