Order Entry
Austria
Orders LinkContactUsLinkComponent
Pasteur pipettes, disposable

Pasteur pipettes, disposable

3,5 ml, 21 - 28, 3,2 mm, 152 mm, 3/0,5 ml, -, Bulk
Catalog # BRND747760
Supplier:   Brand
Pasteur pipettes, disposable
Catalog # BRND747760
Supplier:  Brand
Pasteur pipettes, disposable
Pasteur pipettes, disposable

3,5 ml, 21 - 28, 3,2 mm, 152 mm, 3/0,5 ml, -, Bulk

Price
43,10 €
Log in for availability
1 * 500 ST
Product Details & Documents

LDPE.

  • Excellent at reproducing number of drops per mililitre
  • Ideal for aliquots
  • Pasteur pipettes can be filled and deep frozen, or changed into a closed vessel by heat-sealing the tip
  • The integrated pipetting bulb depresses easily, minimising fatigue from frequent pipetting
  • Resistant to gas or gamma radiation sterilisation
Specifications
  • Packed:
    Bulk
  • Sterile:
    -
  • Capacity:
    3,5 ml
  • Length:
    152 mm
  • Seq:
    05
  • Drops per ml:
    21 - 28
  • Graduation:
    3/0,5 ml
  • Stem Ø:
    3,2 mm