Order Entry
Austria
Orders LinkContactUsLinkComponent
Volumetric flasks, class B

Volumetric flasks, class B

250 ml, 19/26, 0,3 ± ml
Catalog # 612-4079
Supplier:   Brand
Volumetric flasks, class B
Catalog # 612-4079
Supplier:  Brand
Volumetric flasks, class B
Volumetric flasks, class B

250 ml, 19/26, 0,3 ± ml

Price
17,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

High clarity PP, with PP stopper.

  • Calibrated to contain (TC, In)
  • Ring mark and inscriptions in blue
  • Exposure to temperatures up to +60 °C (autoclaving) will not cause permanently exceeded error limits, Cleaning up to max. +60 °C is recommended to preserve marks and inscriptions

Error limits according to class B, DIN EN ISO 1042.

*Wide neck.

Specifications
  • NS:
    19/26
  • Capacity:
    250 ml
  • Tolerance:
    0,3 ± ml