Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample cups for Technicon®-Analyser

Sample cups for Technicon®-Analyser

For Technicon®-Analyser, 4,0 ml, 38 mm, 17 mm, Bag of 1000
Catalog # 391-3712
Supplier:   Brand
Sample cups for Technicon®-Analyser
Catalog # 391-3712
Supplier:  Brand
Sample cups for Technicon®-Analyser
Sample cups for Technicon®-Analyser

For Technicon®-Analyser, 4,0 ml, 38 mm, 17 mm, Bag of 1000

Price
49,50 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PS, transparent.

Specifications
  • Ext.Ø:
    17 mm
  • Packed:
    Bag of 1000
  • Capacity:
    4,0 ml
  • Description:
    For Technicon®-Analyser
  • Height:
    38 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.