Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Sample cups for Technicon®-Analyser

For Technicon®-Analyser, 1,5 ml, 22,7 mm, 15 mm, Bag of 1000
Catalog # BRND115015
Supplier:   Brand
Sample cups for Technicon®-Analyser
Catalog # BRND115015
Supplier:  Brand
Sample cups for Technicon®-Analyser
Sample cups for Technicon®-Analyser

For Technicon®-Analyser, 1,5 ml, 22,7 mm, 15 mm, Bag of 1000

Price
35,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PS, transparent.

Specifications
  • Ext.Ø:
    15 mm
  • Packed:
    Bag of 1000
  • Capacity:
    1,5 ml
  • Description:
    For Technicon®-Analyser
  • Height:
    22,7 mm
  • Seq:
    01