Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample tubes

Sample tubes

100 mm, 16 mm, Universal, max. 2000 ×g
Catalog # 212-1744
Supplier:   Brand
Sample tubes
Catalog # 212-1744
Supplier:  Brand
Sample tubes
Sample tubes

100 mm, 16 mm, Universal, max. 2000 ×g

Price
111,00 €
Log in for availability
1 * 2.000 ST
Product Details & Documents

PS, crystal clear.

  • Robust

Universal tubes for a wide range of applications.

Ordering information: Fitting stoppers must be ordered separately.

Specifications
  • Ext.Ø:
    16 mm
  • Type:
    Universal, max. 2000 ×g
  • Length:
    100 mm
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Grip stopper, LDPE, for Ø 16 mm tubes
    Grip stopper, LDPE, for Ø 16 mm tubes
    212-1742
    Log in for availability
    1 * 1.000 ST - 29,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Grip stopper, LDPE, for Ø 12 mm tubes
    Grip stopper, LDPE, for Ø 12 mm tubes
    212-1743
    Log in for availability
    1 * 1.000 ST - 28,80 €