Drums
25 l, 300 mm, 375 mm
Catalog # BOCH8341
Supplier: BOCHEM
Jump to:
Product Details & Documents
Made of 18/10 stainless steel.
- With or without lid available
- With handle
- Very good temperature resistance
Specifications
- Ext.Ø:300 mm
- Capacity:25 l
- Height:375 mm
- Seq:09
Accessories
Product Information
- Catalog #AvailabilityPrice
- Castor with 4 rubber guide rolls (1 lockable), for 25 L and 30 L containersCastor with 4 rubber guide rolls (1 lockable), for 25 L and 30 L containersBOCH8341RLog in for availability1 * 1 ST - 229,00 €
Product Information
- Catalog #AvailabilityPrice
- Castor with 4 rubber guide rolls (1 lockable), for 50 L containersCastor with 4 rubber guide rolls (1 lockable), for 50 L containersBOCH8344RLog in for availability1 * 1 ST - 244,00 €
Product Information
- Catalog #AvailabilityPrice
- Castor with 4 rubber guide rolls (1 lockable), for 75 L containersCastor with 4 rubber guide rolls (1 lockable), for 75 L containersBOCH8346RLog in for availability1 * 1 ST - 264,00 €
Product Information
- Catalog #MaterialAvailabilityPrice
- Locking clamp for containers, 3 piece, already mountedLocking clamp for containers, 3 piece, already mountedBOCH8349Stainless steel 18/10Log in for availability1 * 3 ST - 109,00 €
Product Information
- Catalog #AvailabilityPrice
- Castor with 4 rubber guide rolls (1 lockable), for 150 L containersCastor with 4 rubber guide rolls (1 lockable), for 150 L containersBOCH8348RLog in for availability1 * 1 ST - 439,00 €
Product Information
- Catalog #AvailabilityPrice
- Castor with 4 rubber guide rolls (1 lockable), for 100 L containersCastor with 4 rubber guide rolls (1 lockable), for 100 L containersBOCH8347RLog in for availability1 * 1 ST - 404,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



