Drums
6 l, 180 mm, 280 mm
Catalog # BOCH8305
Supplier: BOCHEM
Jump to:
Product Details & Documents
Made of 18/10 stainless steel.
- With or without lid available
- With handle
- Very good temperature resistance
Specifications
- Ext.Ø:180 mm
- Capacity:6 l
- Height:280 mm
- Seq:06
Accessories
Product Information
- Catalog #AvailabilityPrice
- Castor with 4 rubber guide rolls (1 lockable), for 25 L and 30 L containersCastor with 4 rubber guide rolls (1 lockable), for 25 L and 30 L containersBOCH8341RLog in for availability1 * 1 ST - 229,00 €
Product Information
- Catalog #AvailabilityPrice
- Castor with 4 rubber guide rolls (1 lockable), for 50 L containersCastor with 4 rubber guide rolls (1 lockable), for 50 L containersBOCH8344RLog in for availability1 * 1 ST - 244,00 €
Product Information
- Catalog #AvailabilityPrice
- Castor with 4 rubber guide rolls (1 lockable), for 75 L containersCastor with 4 rubber guide rolls (1 lockable), for 75 L containersBOCH8346RLog in for availability1 * 1 ST - 264,00 €
Product Information
- Catalog #MaterialAvailabilityPrice
- Locking clamp for containers, 3 piece, already mountedLocking clamp for containers, 3 piece, already mountedBOCH8349Stainless steel 18/10Log in for availability1 * 3 ST - 109,00 €
Product Information
- Catalog #AvailabilityPrice
- Castor with 4 rubber guide rolls (1 lockable), for 150 L containersCastor with 4 rubber guide rolls (1 lockable), for 150 L containersBOCH8348RLog in for availability1 * 1 ST - 439,00 €
Product Information
- Catalog #AvailabilityPrice
- Castor with 4 rubber guide rolls (1 lockable), for 100 L containersCastor with 4 rubber guide rolls (1 lockable), for 100 L containersBOCH8347RLog in for availability1 * 1 ST - 404,00 €



