Drums
5 l, 180 mm, 240 mm
Catalog # BOCH8304
Supplier: BOCHEM
Springe zu:
Product Details & Documents
Made of 18/10 stainless steel.
- With or without lid available
- With handle
- Very good temperature resistance
Spezifikationen
- Ext.Ø:180 mm
- Capacity:5 l
- Height:240 mm
- Seq:05
Accessories
Produktinformationen
- Catalog #AvailabilityPrice
- Castor with 4 rubber guide rolls (1 lockable), for 25 L and 30 L containersCastor with 4 rubber guide rolls (1 lockable), for 25 L and 30 L containersBOCH8341REinloggen für Verfügbarkeit1 * 1 ST - 229,00 €
Produktinformationen
- Catalog #AvailabilityPrice
- Castor with 4 rubber guide rolls (1 lockable), for 50 L containersCastor with 4 rubber guide rolls (1 lockable), for 50 L containersBOCH8344REinloggen für Verfügbarkeit1 * 1 ST - 244,00 €
Produktinformationen
- Catalog #AvailabilityPrice
- Castor with 4 rubber guide rolls (1 lockable), for 75 L containersCastor with 4 rubber guide rolls (1 lockable), for 75 L containersBOCH8346REinloggen für Verfügbarkeit1 * 1 ST - 264,00 €
Produktinformationen
- Catalog #MaterialAvailabilityPrice
- Locking clamp for containers, 3 piece, already mountedLocking clamp for containers, 3 piece, already mountedBOCH8349Stainless steel 18/10Einloggen für Verfügbarkeit1 * 3 ST - 109,00 €
Produktinformationen
- Catalog #AvailabilityPrice
- Castor with 4 rubber guide rolls (1 lockable), for 150 L containersCastor with 4 rubber guide rolls (1 lockable), for 150 L containersBOCH8348REinloggen für Verfügbarkeit1 * 1 ST - 439,00 €
Produktinformationen
- Catalog #AvailabilityPrice
- Castor with 4 rubber guide rolls (1 lockable), for 100 L containersCastor with 4 rubber guide rolls (1 lockable), for 100 L containersBOCH8347REinloggen für Verfügbarkeit1 * 1 ST - 404,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



