Test tube racks, rectangular
12 (2×6), 20 mm, 164×60×90 mm
Catalog # 212-0004
Supplier: BOCHEM
Jump to:
Product Details & Documents
Rack, made of stainless steel 18/10.
- Very good temperature resistance
- Good chemical resistance
- Easy to clean
Specifications
- For tube Ø:20 mm
- No. of Holes:12 (2×6)
- Seq:04
- W×D×H:164×60×90 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



