Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Spoon spatulas

210 mm, 25×12 mm
Catalog # 231-1052
Supplier:   BOCHEM
Spoon spatulas
Catalog # 231-1052
Supplier:  BOCHEM
Spoon spatulas
Spoon spatulas

210 mm, 25×12 mm

Price
2,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel. Universal spoon spatula designed for a wide range of uses.

  • One end is shaped like a spoon and the other end like a spatula
  • With rounded handle
  • High thermal resistance, autoclavable
  • Excellent resistance to chemicals
  • Quick and easy to clean

Documents

Specifications
  • Length:
    210 mm
  • Spoon size:
    25×12 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.