Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Laboratory jacks

300×300 mm, 60 kg, 12 kg, 90 - 470 mm, Blue, Adjusting wheel for ratchet
  245-0040
 :   BOCHEM
Laboratory jacks
  245-0040
 :  BOCHEM
Laboratory jacks
Laboratory jacks

300×300 mm, 60 kg, 12 kg, 90 - 470 mm, Blue, Adjusting wheel for ratchet

 
674,00 €
   
1 * 1 ST
 

Aluminium or anodised aluminium. These lab jacks feature an improved scissor technology with reduced tolerances. The scissor construction is made of 18/10 stainless steel.

  • Ergonomic knob, rounded and user friendly
  • Smaller models up to 240×240 mm have a simple adjusting wheel, which can be operated by hand
  • Bigger models from 300×300 mm are recommended to be used in combination with a ratchet, which connects with a special adjusting wheel (ratchet included)

 : DIN 12897

 
  • Max. static load capacity:
    60 kg
  • Plate size:
    300×300 mm
  • With:
    Adjusting wheel for ratchet
  • Working height:
    90 - 470 mm
  • Colour:
    Blue
  • Max. dynamic load capacity:
    12 kg
Accessories

 

  •  
    Description
     
     
  • 245-0026
    Ratchet for laboratory jacks, length 190 mm
       
    1 * 1 ST - 47,60 €