Laboratory jacks
300×300 mm, 60 kg, 12 kg, 90 - 470 mm, Green, Adjusting wheel for ratchet
Catalog # 245-0039
Supplier: BOCHEM
Jump to:
Product Details & Documents
Aluminium or anodised aluminium. These lab jacks feature an improved scissor technology with reduced tolerances. The scissor construction is made of 18/10 stainless steel.
- Ergonomic knob, rounded and user friendly
- Smaller models up to 240×240 mm have a simple adjusting wheel, which can be operated by hand
- Bigger models from 300×300 mm are recommended to be used in combination with a ratchet, which connects with a special adjusting wheel (ratchet included)
: DIN 12897
Specifications
- Max. static load capacity:60 kg
- Plate size:300×300 mm
- With:Adjusting wheel for ratchet
- Working height:90 - 470 mm
- Colour:Green
- Max. dynamic load capacity:12 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Ratchet for laboratory jacks, length 190 mm



